Milling arbors for screw-in cutters

Article no.: W139530
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W139530
EAN / GTIN 4069739575100
Manufacturer number 27.HSK100AM10L129ES
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de

Description

Description:

HSK100A (ISO12164-1), M10, LPR = 129 mm (AD)

Feature:

  • Product name (PRODDES): 27.HSK100AM10L129ES
  • Type of product: Arbor for threaded millling cutter
  • Adapter interface (ADINTMS): HSK100A (ISO12164-1)
  • Arbor diameter (DCONWS): M10 G
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : AD
  • Clamping length, max. or nominal clamping length (LSC): 100 mm
  • Projection length (LPR): 129 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart