Combi Face Mill Holder

Article no.: W139506
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W139506
EAN / GTIN 4069739574868
Manufacturer number 42.HSK100A40L70KA
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

HSK100A (ISO12164-1), d = 40 mm, LPR = 70 mm (A)

Feature:

  • Product name (PRODDES): 42.HSK100A40L70KA
  • Type of product: Combi shell mill arbor
  • Adapter interface (ADINTMS): HSK100A (ISO12164-1)
  • Arbor diameter (DCONWS): 40 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : A
  • Cooling channel holes (CXSC): No
  • Clamping length, max. or nominal clamping length (LSC): 27 mm
  • Projection length (LPR): 70 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart