ER Collet

Article no.: W102421
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W102421
EAN / GTIN 4069739520995
Manufacturer number 200 428E-Ø 2
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Description

Popis:

ER20 (ISO15488B), d = 1 - 2 mm, ≤ 15 µm

Charakteristika:

  • Označení výrobku (PRODDES): 200 428E-Ø 2
  • Druh produktu: Upínací sklíčidlo
  • Rozhraní adaptéru (ADINTMS): ER20 (ISO15488B)
  • Montážní průměr (DCONWS): 2 mm
  • Přesnost obvodové házivosti: ≤ 15 µm
  • Těsnění (SEALP): Ne
  • Typ / číslo jednotky (UNNO): 428E
  • Průměr tělesa (BD): 21 mm
  • Celková délka (OAL): 31,5 mm

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart