Pen extractor set UNC

Article no.: U88200 UNC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
3 pieces in stock 3 pieces available in - working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U88200 UNC
EAN / GTIN 4021176079900

Description

Description:

Sturdy extractor (galvanised) with ergonomically shaped sliding hammer.

Application:
For extracting and pulling off parts with internal threads (taper pins or dowel pins) and ball bearings. The appropriate adapter or internal extractor is attached to the part to be extracted, which is then pulled off by firm strikes with the sliding hammer.
This Kukko Pin Extractor set with sliding hammer in plastic case for UNC threads is a sturdy, galvanized German pin extractor with ergonomically shaped sliding hammer for SAE measurements.
Specifications:
For extracting and pulling off parts with internal threads (taper pins or dowel pins) and ball bearings. The appropriate adapter or internal extractor is attached to the part to be extracted, which is then pulled off by firm strikes with the sliding hammer. Pin Extractor in Plastic Case UNC Threads

Feature:

Adapter for internal extractor: M7×M12, M10×M12, 15-16G×M12Hammer mass: 0.9 kgHammer travel: 230 mmSuitable for UNC threads: 1/4″ - 20; 5/16″ - 18; 3/8″ - 16; 7/16″ - 14

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart