32 Piece GoBox TerminatorBlue Impact Bit Set with Mini Ratchet 32

Article no.: U67016 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
2 pieces in stock 2 pieces available in - working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number U67016 32
EAN / GTIN 84705768892

Description

Description:

Wiha 32 Piece TerminatorBlue Impact Bit GoBox features a collection of 1-Inch impact-rated bits in a wide variety of tip profiles including Phillips, Square, Pozidriv, Torx, Hex-Inch, Hex-Metric, and a 1/4-Inch Hex to 1/4-Inch Square Adapter. With a 1/4-Inch-Drive Locking Magnetic Bit Holder included, Wiha TerminatorBlue impact bit GoBox has you covered whether you have to use a hand or a power tool to get the job done. Additionally, this pocket bit set comes with a 72-tooth reversible mini-ratchet that can access tight spaces other tools can't. 3-1/2 inches long mini-ratchet accepts 1/4-inch hex drive bits and 1/4-inch sockets with the included hex-to-square drive adapter. The bit ratchet features a fast-action thumb-lever for easy reversal. The TerminatorBlue GoBox comes with a custom-fit molded tray for organized storage. The metal case is rugged and compact and can fit in your pocket for secure and convenient transport in any scenario. Wiha TerminatorBlue impact bits are proven to be the toughest on the market. Wiha bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting 120 times the service life compared to standard bits. With TerminatorBlue Impact Bits you get the tightest-fit, precision-machined driver tips from the company that sets the standard for precision. Wiha's exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head, reducing fastener cam-out that can lead to injury or damage to finished materials.

Feature:

Set Includes: Phillips #1, #2, #3, Square #1, #2, #3, Torx T10, T15, T20, T25, T27, T30, T40, Hex Metric 3.0, 4.0, 5.0, 6.0mm, Hex Inch 1/8, 9/64, 5/32, 3/16, 7/32, 1/4”, Pozidriv #1, #2, #3, Mini Ratchet 1/4-inch hex to 1/4-inch square adapter, and 1/4-Inch-Drive Locking Magnetic Bit Holder
Tuned torsion zone for maximum flex and reduced tip stress
Energy-absorbing Torsion Zone for 120 times performance over standard bits
72 tooth ratchet system with 5° arc swing for smooth ratcheting in tight spaces
Conveniently stored in a pocket-sized metal case for easy storage and security
Computer-controlled heat treatment for a new standard in bit performance
Exact fit precision machined tips for reduced cam-out
Fast action thumb lever for quick rotation change
Standard 1/4" hex drive for universal application
Impact-rated for power tool applications
Minimum hardness tolerance of +/- 1 HRC
CVM premium quality tool steel for strength and durability

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart