Electrician’s screwdriver set, Number of screwdrivers: 6

Article no.: U66025 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
7 pieces in stock 7 pieces available in - working days

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number U66025 6
EAN / GTIN 4013288027887
Manufacturer number 05006145001

Description

Description:

Wera 05006145001 - 6-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping. ″Take it easy″ Tool Finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace. Including a rack for storage.

Feature:

Features:
Insulated blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Take it easy tool finder
colour coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
Includes:
05006152001: 1x PH 1 x 80 mm
05006154001: 1x PH 2 x 100 mm
05006100001: 1x 0.4 x 2.5 x 80 mm
05006110001: 1x 0.6 x 3.5 x 100 mm
05006115001: 1x 0.8 x 4 x 100 mm
05006120001: 1x 1 x 5.5 x 125 mm
Rack
Application:For slotted and Phillips screws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart