Wiha 4 Piece Precision Phillips Screwdriver Set, Number of screwdrivers: 4PC

Article no.: U66006 4PC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
6 pieces in stock 6 pieces available in - working days

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number U66006 4PC
EAN / GTIN 84705261942

Description

Description:

When it comes to working on small components and modern electronics, using the best precision screwdriver is essential—Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components.

Feature:

Set Includes: Phillips #000, #00, #0, #1
Tapered handle for rapid rotation
Extra-long handle for optimal hand positions and smooth turning
Tip profile labeled on handle for easy identification
Handle sized proportionate to the blade for consistent mechanical advantage
Wiha engineered premium quality tool steel for strength and durability
Chrome-plated satin finish for corrosion protection
Exact fit precision machined tip for reduced cam-out
Backed by the Wiha No Hassle Guarantee

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart