Hexagon key L-wrench set, Number of screwdrivers: 9

Article no.: U62038 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
31 pieces in stock 31 pieces available in - working days

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U62038 9
EAN / GTIN 4013288104809
Manufacturer number 05022086001

Description

Description:

High quality hex keys / L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Feature:

Includes:
05027101001: 1x 1.5 x 90 mm
05027102001: 1x 2 x 100 mm
05027103001: 1x 2.5 x 112 mm
05027104001: 1x 3 x 126 mm
05027105001: 1x 4 x 140 mm
05027106001: 1x 5 x 160 mm
05027107001: 1x 6 x 180 mm
05027108001: 1x 8 x 200 mm
05027109001: 1x 10 x 219 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart