13 Piece Ball End Color Coded Hex L-Key Set - Inch, Number of screwdrivers: 13

Article no.: U62027 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
11 pieces in stock 11 pieces available in - working days

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U62027 13
EAN / GTIN 84705669809

Description

Description:

Wiha Color Coded Ball End Hex L-Keys stand out with bright-bold color coding so you can quickly and easily find the right L-Key and feature textured surface shafts for improved grip and slip resistance caused by sweat or oils. Stay organized with the included durable L-Key holder with size call-outs to keep them in order and secure.Ideal for fastening screws in limited access locations or requiring more torque, Wiha Color Coded Ball End Hex L-Keys consist of Wiha premium quality tool steel engineered for strength and durability, boast CNC precision-machined for reduced cam-out, chamfered ends for smooth fastener engagement, no cut off burrs or impact distortions, chrome-plated satin finish for corrosion protection, and include ball end drivers for fastener interlock of up to 25°. Wiha premium quality Color Coded Ball End Hex L-Keys are designed and engineered by Wiha Germany and manufactured in Germany. You can buy with confidence knowing that Wiha stands behind our products with what we believe is the best No Hassle Guarantee in the industry.

Feature:

Set Includes: 050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8”
Durable L-Key Holder for organization and security
Bright-bold color coding for quick and easy identification
Textured surface for improved grip and slip resistance
CNC precision machined for reduced cam out
NOT insulated. Will NOT protect against electrical shock
Size marked on holder for easy identification
Ball End Drivers for fastener interlock of up to 25 degrees
Chrome-plated satin finish for corrosion protection
Chamfered end for smooth fastener engagement
Wiha premium-quality tool steel for strength and durability
Backed by the No Hassle Guarantee

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart