Hexagon key L-wrench set, Number of screwdrivers: 9

Article no.: U62001 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
12 pieces in stock 12 pieces available in - working days

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U62001 9
EAN / GTIN 4013288219107
Manufacturer number 05022640001

Description

Description:

9 L-keys with plastic sleeve (SPKL) made from circular, grippable material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. The wear-free material of the clip guarantees easy removal and a secure hold of the L-key. For hexagonal socket screws.

Feature:

Includes:
05022638001: 1x 3/8" x 224 mm
05022637001: 1x 5/16" x 195 mm
05022636001: 1x 1/4" x 185 mm
05022635001: 1x 7/32" x 172 mm
05022634001: 1x 3/16" x 154 mm
05022633001: 1x 5/32" x 137 mm
05022632001: 1x 1/8" x 123 mm
05022631001: 1x 3/32" x 112 mm
05022630001: 1x 5/64" x 101 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart