Radius Gauge 0,4-6mm, 18 Pairs

Article no.: U47022 .4-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radius gauge

Identification & Classification

Article number U47022 .4-6
EAN / GTIN 4946368047256

Description

Description:

The Mitutoyo metric radius gages have convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has the radius stamped on it for easy viewing and the locking clamps keep the radius gages in place while in use or in storage.
  • Available in Metric
  • Each instrument has concave and convex radius gages
  • Each gage leaf is stamped with radius size for easier reading
  • Locking clamp allows for easier use and stability

Feature:

  • Order No.: 186-110
  • Units: Metric
  • Range: 0.4 - 6mm
  • Number of Leaves: 18 leaves
  • Composition of Leaves: 0.4, 0.8, 1, 1.2, 1.5, 1.6mm, 1.75 - 3mm by 0.25mm, 3.5 - 6mm by 0.5mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart