Universal Protractor, with 150mm Blade

Article no.: U45021 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U45021 150

Description

Description:

This universal bevel protector offers you the following benefits: Its high-precision angle gauge enables you to take accurate angle measurements of machines, moulds and jigs. You can attach it to height gauges.

Feature:

Graduation: 5 ' (0° - 90° - 0°)
Inch-Metric: Metric
Range: 0-90° x4 (360°)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart