Vernier Height Gauge 0-8″

Article no.: U44049 0-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U44049 0-8

Description

Description:

This vernier height gauge offers you the following benefits: You can take accurate and fast readings thanks to the satin chrome finished main and vernier scales. A carbide-tipped scriber is provided.

Feature:

Accuracy: ±0,03 mm/0.001″
Graduation: 0,001″/0,02 mm
Inch-Metric: Inch/Metric
Delivered: Including scriber and scriber clamp
Limit value of measurement deviation J MPE: ±0.03 mm/0.001″.
Scale setting: 15 mm: 300, 450, 600 mm Measuring range 25 mm: 1,000 mm Measuring range
Inch/metric: Inch/metric
Scope of delivery: Including scriber and scriber clamp

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart