Digital Height Gauge Double Column 0-600mm

Article no.: U44023 0-600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge and marking device

Identification & Classification

Article number U44023 0-600
EAN / GTIN 4946368583334

Description

Description:

This High Accuracy Height Gauge offers you the following benefits: Its double-column structure ensures high measuring accuracy. Carbide-tipped scriber provided. Large character height of 11 mm provides good readability.

Feature:

Range: 0 - 600 mm
Accuracy: ±0,05 mm
Power supply: 1 battery SR-44
Display: LCD, Character Height: 11 mm
Inch-Metric: Metric
Limit value of the measurement deviation J MPE: ±0.05 mm
Delivered: Including scriber, scriber holder, 1 battery and cover
Display: LCD, digit height: 11 mm
Max. Reaction speed: 500 mm/s mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
± changeover: Yes
Inch/metric: Metric
Scope of delivery: Incl. scribing needle, scribing needle holder, 1x battery and cover.
Power supply: 1x battery SR-44
Battery life: approx. 3500 hours

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart