Height gauge 30

Article no.: U44016 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Marking height 300 mm
Error limit 0.03 mm
Measurement technology digital
Type of product Height gauge and marking device

Identification & Classification

Article number U44016 30

Description

Description:

This Dial Height Gauge offers you the following benefits: It allows you easy and error-free reading with both up and down digital counters as well as a dial. It comes with a hand wheel so you can easily make rough adjustments. A carbide-tipped scriber is provided.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 300
Digit increment: 0.01 mm
Accuracy: ±0.03 mm
Graduation: 0.01 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Limit value of the measurement deviation J MPE: ±0.03 mm
Inch/metric: metric
Scope of delivery: carbide-tipped scribing needle (12.7 x 6.35 mm) L=60 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart