• The item cannot be ordered due to missing prices.

Dial Test Indicator, Universal Type 0,8mm, 0,01mm, Full Set, with Bracket

Article no.: U43093 FULL

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U43093 FULL

Description

Description:

This is a Dial Test Indicator (Lever Type) which offers you the following benefits: Drastically enhanced durability, sensitivity and visibility. Glare-free flat crystal face allows easy reading of graduations. O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face. The stylus length is on the dial face to reorder a replacement. Multi-layer coatings on the crystal.

Feature:

Digital/Analogue: Analogue
Measuring range: 0.8 - 0.8
Graduation: 0.01
Inch/metric: metric
Scope of delivery: In a box with ⌀8/4 clamping shaft, ⌀1/2/3 feeler, swivel clamp and retaining rod

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart