2-Point Inside Measuring Instrument Bore Gauge, 18-150mm, 0,001mm

Article no.: U43055 511-922-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U43055 511-922-20

Description

Description:

This is a wide range application set of Bore Gauges that automatically self-centres via a centring bridge and offers you the following benefits: Carbide for the contact point ensuring high durability and wear resistance. It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement.

Feature:

Range: 18 - 150 mm
Graduation: 0.001 mm
Inch-Metric: Metric
Accuracy: 2 µm
Delivered: Including box, dial indicator, plastic cover for indicator
Scope of delivery: Incl. box, dial gauge, plastic cover for dial gauge

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart