2-Point Inside Measuring Instrument Bore Gauge for Blind Holes, 15-35mm, 0,001mm

Article no.: U43046 15-35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U43046 15-35

Description

Description:

This is a bore gauge for measuring blind holes that offers you the following benefits: You can measure the inside diameter close to the bottom of blind holes. Contact points are carbide giving you high durability and wear resistance.

Feature:

Range: 15 - 35 mm
Graduation: 0.001 mm
Inch-Metric: Metric
Accuracy: 4 µm
Delivered: Including box, dial indicator, plastic cover for indicator
Scope of delivery: Incl. box, dial gauge, plastic cover for dial gauge

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart