Dial Indicator, Type: .0005-1IN

Article no.: U43006 .0005-1IN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U43006 .0005-1IN
EAN / GTIN 4946368841601

Description

Version:

Dial Indicator - Compact Type Series 1
The Mitutoyo compact, multi-revolution dial indicator is ideal for comparison measurement on applications with limited space. Conforms to ANSI/AGD standards.

Features & Benefits
The compact design of the Mitutoyo Series 1 dial indicator allows for use in tighter, restricted spaces. The jeweled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The glare-free crystal has a scratch-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.
  • Metric or Inch models available
  • Available in several different ranges and graduations
  • Offered with flat back or lug back for mounting purposes
  • Thumb screw bezel lock is easy-to-use for zeroing
  • Rack gear is machine ground for tighter fit, increased accuracy
  • Greater rigidity in the bearing plate reduces retracing error by up to 20%
  • 4-Screw mounting increases impact resistance for better, longer accuracy
  • No through screw hole on the frame provides better dust resistance
  • Contact point is carbide tipped for lasting accuracy, durability
  • The indicator is anti-magnetic for better accuracy around metals
  • Crystal is glare-free with a scratch-resistant coating
  • Manufactured to meet ANSI/AGD standards

Description:

Precision small dial indicator
Technical Data
  • Technology: Mechanical
  • Measuring Force: 1.4 or lessN
  • ANSI/AGD type: Yes

Feature:

  • Order No.: 1671AB
  • Units: Inch
  • Graduation: 0005″″
  • Min Range: 0″
  • Max Range: 1″
  • Range revolution: 0.04″
  • Stem diameter: 0.375″
  • Dial reading: 0-20-0
  • Back Type: Flat Back
  • Accuracy revolution: ±0.0005″
  • Accuracy: ±0.0005″
  • Shockproof: -
  • Jeweled Bearing: -

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart