Dial gauge .001-.25LB

Article no.: U43006 .001-.25LB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U43006 .001-.25LB

Description

Description:

Precision small dial indicator
Compact Type, Small Diameter - Inch. This is a compact, inch dial indicator with a bezel Ø 40 mm. It offers you the following benefits: It is ideal for use in applications where space is limited. Green limit markers are a standard accessory.

Feature:

Accuracy: ±0,001″
Graduation: 0,001″
Functions: ANSI/AGD type
Inch-Metric: Inch
Delivered: with certificate of inspection
Inch/Metric: Inch
Scope of delivery: Incl. works test certificate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart