Bore Gauge for Extra Small Holes, 7-10mm, no Indicator

Article no.: U42252 7-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42252 7-10

Description

Description:

Internal precision measuring device
Series 526 Borehole measuring device
This 2-point internal measuring device is specially designed for measuring small bores and is ideal for precise measurements in this area. It offers you the following advantages:
  • The precision internal measuring device enables fast and accurate measurements of small hole diameters in the range of 0.95 to 18 mm.
  • The analog display can be replaced, if necessary, with a Digimatic display provided by the customer.
  • The contact point is hard chrome plated for increased durability and precision.

Feature:

Graduation: 0.001 mm
Range: 0.95 - 1.55 mm0.95 - 1.55″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart