Dial Snap Meter 0-1″

Article no.: U42249 0-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42249 0-1

Description

Description:

This is a Snap Gauge with integrated dial comparator. It offers you the following benefits: It is ideal for rapidly inspecting workpieces, especially cylindrical, in batch or mass production situations. It can be set with external length standards such as block gauges. Easy-to-operate retracting button.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1″
Graduation value: 0.00005″
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, workpiece support

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart