2-Point Inside Measuring Instrument Bore Gauge, 10-18,5mm, 0,01mm

Article no.: U42224 10-18.5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42224 10-18.5

Description

Description:

These are bore gauges that automatically self-centre via a centring bridge. They offer you the following benefits: A long plunger stroke gives you amazing accuracy. Interchangeable washers 0.5mm thick are supplied as standard accessories, so you can enable setting in small steps. Contact points are carbide (>18 mm range), giving you high durability and wear resistance. A large grip reduces heat transfer from the operator by 50%.

Feature:

Range: 10 - 18.5 mm
Graduation: 0.01 mm
Inch-Metric: Metric
Accuracy: 5 µm
Delivered: Including box, dial indicator, plastic cover for indicator
Scope of delivery: Incl. box, dial gauge, plastic cover for dial gauge

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart