2-Point Inside Measuring Instrument, Bore Gauge, 6-10mm, no Indicator

Article no.: U42223 6-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42223 6-10

Description

Description:


Series 511
These are internal micrometers that automatically align over a centering bridge and offer you the following benefits:
  • A long piston stroke ensures remarkable precision.
  • Interchangeable washers with a thickness of 0.5 mm are supplied as standard to allow precise adjustments in small steps.
  • The contact points are made of carbide (>18 mm range), which ensures high durability and wear resistance.
  • The large, hollow-textured handle reduces heat transfer from the operator by 50%.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart