3-Point Internal Micrometer Holtest Set 20-50mm (4 pcs)

Article no.: U42215 20-50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42215 20-50

Description

Description:

This is a set of three-point and two-point internal micrometers that offers you the following benefits: Complete unit set. Carbide measuring surface (2-6 mm range). Titanium-coated measuring pins (> 6 mm range) give you excellent durability and impact resistance. Delivered with setting rings

Feature:

Range: 20 - 50 mm
Graduation: 0,005 mm
Inch-Metric: Metric
Accuracy: ±3 µm
Delivered: Including box, key, setting ring, extension rod, certificate of inspection (measuring instruments only)
Scope of delivery: Incl. box, adjusting key, adjusting ring, extension tube, works test certificate (only for measuring equipment)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart