Internal Dial Caliper Gauge 10-30mm, 0,01mm

Article no.: U42205 10-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42205 10-30

Description

Description:

This analog Internal Dial Caliper Gauge offers you the following benefits: Excellent resistance against water and dust (IP65 protection level). Optimized measuring force. Ergonomically designed to lie securely in your hand when measuring.

Feature:

Measuring range: 10 - 30
Accuracy: 0.03 mm
Graduation: 0.01
Inch/metric: metric

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart