Hub Micrometer 0-1″

Article no.: U42181 0-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42181 0-1

Description

Description:

This Hub Micrometer is designed with a very small throat depth, allowing you to measure hub thickness, shouldered features inside a bore and bearing bushings.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1″
Accuracy: ±0.0001″
Graduation: 0.001″
Limit value of measuring deviation J MPE: ±1.0E-4″.
Scale: Scale drum and sleeve satin chrome-plated
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart