Can Seam Micrometer 0-0,5″

Article no.: U42179 0-0.5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42179 0-0.5

Description

Description:

This Can Seam Micrometer allows you to measure different types of can seams. It offers the following benefits: Designed to measure the width, height and depth of can seams. Three types are available, for steel, aluminium and spray cans.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 5″
Accuracy: ±0.00015″
Graduation: 0.001″
Limit value of measuring deviation J MPE: ±1.5E-4″.
Remarks: For tins
Scale: Scale drum and sleeve satin chrome-plated, ø13 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, setting key

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart