Groove Micrometer, Non-Rotating Spindle 25-50mm, 12,7mm Flange

Article no.: U42176 25-50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42176 25-50

Description

Description:

This Internal Groove Micrometer is designed to measure the width and location of grooves cut into bore walls. It offers the following features: Two-directional ratchet stop.

Feature:

Digital/Analogue: Analogue
Graduation: 0.01 mm
Limit value of the measuring deviation J MPE: ±10 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting key

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart