Caliper Jaw Micrometer 1-2″

Article no.: U42173 1-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42173 1-2

Description

Description:

This Caliper Jaw Micrometer has been specially designed for measuring in hard-to-reach places.

Feature:

Digital/Analogue: Analogue
Measuring range: 1 - 2″
Accuracy: ±0,0003″
Graduation: 0.001″
Limit value of the measuring deviation J MPE: ±0.0003″.
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 1-6
Inch/Metric: Inch
Scope of delivery: Including box, setting standard (from 25 mm), setting key.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart