Inside Micrometer, Interchangeable Rods 1-1,25″, Carbide Tipped

Article no.: U42166 .25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42166 .25

Description

Description:

This an interchangeable rod type inside micrometer that offers you the following benefits: Interchangeable measuring rods and spacers achieve the full specified measuring range. Each interchangeable rod is marked with its measuring range. An extension handle to help you measure deep bores is included in sets up to 300 mm range.

Feature:

Accuracy: ±(6+L/50) µm* *L = Max. Measuring length (mm) ±[0.0003+0.00005 (R/2)]″
Scale division: 0.01 mm
Measuring range: 1 - 1.25″
Inch Metric: Inch

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart