Version:
Series 140Mechanical Tubular Inside Micrometers Large Diameter Extension Pipe Type
The Mitutoyo mechanical tubular inside micrometer with large diameter extension pipes offers the ability to measure a wide range of inside dimensions with high durability and exact precision.
Features & BenefitsThe Mitutoyo mechanical tubular inside micrometer includes a set of large-diameter hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods, while providing durability and accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.
- Available in Metric and Inch sets
- Optional setting rings are available
- Solid extension rod permits measuring various dimensions with reliability and durability
- Vernier scale on the sleeve offers exact measurements
- Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
- Supplied in fitted wooden case