Tubular Inside Micrometer with Extension 100-500mm

Article no.: U42159 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42159 4

Description

Description:

This is an extension pipe type inside micrometer that offers you the following benefits: Interchangeable extensions in a hollow pipe design.

Feature:

Range: 100 - 500 mm
Graduation: 0.01 mm
Inch-Metric: Metric
Accuracy: ±(3+n+L/50) µm n = Number of rod, L = Maximum measuring length (mm)
Delivered: Including box, key, extensions, micrometer head

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart