Screw Thread Micrometer Interchangeable Tips, 0-25mm

Article no.: U42137 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42137 0-25

Description

Description:

This Screw Thread Micrometer should be used with optional, interchangeable, anvils/spindle-tips that allow you to measure a wide range of metric/unified and Whitworth screw-thread pitch diameters. A metric (unified) 60º setting standard is included with all models except those measuring range from 0-25 mm.

Feature:

Range: 0 - 25 mm
Graduation: 0,01 mm
Inch-Metric: Metric
Metric
Delivered: Including box, setting standard (60°) (from 25 mm upward), key, without interchangeable tips
Mass: 1480
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: Metric
Scope of delivery: Incl. box, setting standard (60°) (from 25 mm), setting spanner, without interchangeable measuring inserts

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart