Blade Micrometer, Hardened Steel Blade 0-1″, 0,75mm Blade

Article no.: U42129 0-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42129 0-1

Description

Description:

This Blade Micrometer is designed to help you measure hard-to-reach features. It offers the following benefits:
  • Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways a.s.o.
  • Non-rotating spindle.
  • Feature:

    • Anvil / Spindle: Type A, hardened steel t=0.75 mm
    • Digital/Analog: Analog
    • Graduation: 0.0001″
    • Inch-Metric: Inch
    • Max.
      Permissible Error
      J MPE: ±0,00015″
    • Measuring face: Carbide-tipped or hardened steel spindle and anvil
    • Measuring force: 3-8
    • Measuring spindle: ø 6,35 mm, spindle pitch 0.5 mm
    • Model: BLM-1
    • Old Article number: 122-125
    • Parallelism: 0,00015″
    • Range: 0 - 1
    • Scale: Thimble and sleeve satin chrome finish, ø18 mm
    • Size/Dimension: 0,2 X 0,106 X 0,035 M

    Delivered: Including box, setting standards (2 pieces), adjustable stop (for models over 40″ range).
    Mass: 14.9

    Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart