Digimatic Micrometer – MDC Lite (Ratchet Stop): 0-1" / 0-25.4mm

Article no.: U42060 0-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42060 0-1
EAN / GTIN 4550501407144

Description

Version:

Series 293
Digimatic Micrometer – MDC Lite
The MDC-Lite Digimatic micrometer provides highly accurate outside measurements in a simple, efficient design.

Features & Benefits
The Mitutoyo MDC-Lite Digimatic digital micrometer’s ratchet thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring a wide range of different dimensions, or easier one-handed measurements.
  • The MDC-Lite has no spindle clamp or data output function
  • Provided only with a zero-set key and in/mm (inch/metric models only)
  • Measurement results are displayed in inches and metric on an LCD display
  • Carbide-tipped measuring tips resist wear for better accuracy over time
  • Twice as long battery life than previous models improves throughput and efficiency
  • Unit turns off after 20 minutes of idle time; conveniently turns on with twist of the spindle
  • Supplied in a plastic, fitted case

Description:

Technical Data
  • Technology: Digimatic
  • SPC Output: No
  • Mass: 270g
  • Measuring Force: 5-10N
  • Measuring Faces: Carbide tipped
  • Display: LCD
  • Battery: SR44 (1pc.) 938882
  • Battery Life: Approx. 2.4 years under normal use

Feature:

  • Order No.: 293-831-32
  • Units: Metric, Inch
  • Range: 0-1″ / 0-25.4mm
  • Resolution: 0.00005″ / 0.001mm
  • Accuracy: ±.0001″
  • Ratchet/Thimble: Ratchet Stop
  • Flatness: 0.3µm
  • Parallelism: 0.00008″ or less / 2µm or less

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart