3-Point Internal Micrometer Holtest 1,2-1,6″, 0,0002″, Economy Type

Article no.: U42027 1.2-1.6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 3-point internal micrometer

Identification & Classification

Article number U42027 1.2-1.6
EAN / GTIN 4946368517896

Description

Description:

This is an economy version of a three-point internal micrometer, that offers you the following benefits: Hardened tool steel anvils and tapers allow a more economically priced and affordable tool. Individual types without setting rings or extensions.

Feature:

Digital/Analogue: Analogue
Measuring range: 1.2 - 1.6
Scale graduation: ≤ 0.5″: 0.0001″, >0.5″: 0.0002″.
Scale: Scale drum and sleeve satin chrome-plated, up to 12 mm: ⌀ 17 mm over 12 mm: ⌀ 23 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, setting key, works test certificate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart