External micrometer, Type: 2-3INCH

Article no.: U42025 2-3INCH
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification & Classification

Article number U42025 2-3INCH

Description

Version:

The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.

  • Frame has a hammertone baked enamel finish for durability
  • Scale is laser etched on thimble and sleeve
  • Carbide facing on the spindle and anvil resists wear to keep surfaces flatter with longer accuracy
  • Speeder is always available for quick rotation of the spindle
  • Comes with standard bar except for 0-1″ and 0-25mm models
  • Supplied in a fitted plastic case

SERIES 103 Technical Data

Technology: Mechanical
SPC Output: No
Measuring Faces: Carbide tipped

Description:

Micrometer, single version
CRYSTA-APEX V 500, 700, 900 Series

Linear Gauge SLIM HEAD LGK

  • Output of differential square wave signals for many fields of application.
  • Small footprint for use where space is tight.
  • The scale guarantees high precision over the entire measurement range.
  • The ball bearings in the spindle head guarantee an outstandingly long working life.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart