External micrometer 1-2

Article no.: U42023 1-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number U42023 1-2
EAN / GTIN 4946368859439

Description

Description:

  • Cut-away frame behind anvil for measuring in hard to reach places.
  • A ratchet stop or friction thimble guarantees repeatable measurement.

Feature:

  • Flatness: 0,000024″
  • Max. Permissible Error J MPE: ±0,0001″
  • Parallelism: 0,00008″
  • Scale: Thimble and sleeve satin chrome finish
  • Delivered: Including box, key, setting standard (from 1.0″ upward), certificate of inspection (0.0-2.0″ range)
  • Delivered: Including box, key, setting standard (from 1″ upward), certificate of inspection (0-2″ range)
  • Digital/Analog: Analog
  • Graduation: 0,0001″
  • Inch-Metric: Inch
  • Mass: 270g
  • Measuring face: Carbide-tipped, micro-lap finish
  • Range: 1-2″″
  • Measuring spindle: With spindle lock, ø 6,35 mm, spindle pitch 0,5 mm
  • Remarks: Friction Thimble

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart