Micrometer (Inside Tubular, Extension Pipe Type), Size: 201

Article no.: U42019 201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42019 201
EAN / GTIN 4946368018676

Description

Version:

Series 139
Mechanical Tubular Inside Micrometers Extension Pipe Type
The Mitutoyo mechanical extension pipe tubular inside micrometer offers the ability to measure a wide range of inside dimensions with exact precision.

Features & Benefits
The Mitutoyo mechanical tubular inside micrometer includes a set of hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods. Slow head travel helps provide fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.
  • Available in Metric and Inch sets
  • Optional setting rings are available
  • Solid extension rod allows for measuring various dimensions with reliability and durability
  • Vernier scale on the sleeve permits exact measurements
  • Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
  • Supplied in fitted wooden case; the 500mm / 20″ model comes in a plastic case

Description:

SERIES 139 Technical Data
  • Technology: Mechanical
  • Type: Extension pipe

Feature:

  • Order No.: 139-201
  • Units: Inch
  • Range: 1.5-12″
  • Graduation: 0.001″
  • Spindle Feed Error: 0.00015″
  • Travel of Micrometer Head: .5″
  • Extension pipes: 1, 2, 4, .5, 2.5, 3, 3.5, 6
  • Remarks: Includes 139-004

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart