Depth Micrometer, Interchangeable Rods 0-300mm, 63mm Base

Article no.: U41047 0-300/60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U41047 0-300/60

Description

Description:

This interchangeable rod type micrometer can be used for wide range measurements. It offers you the following benefits: ø4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement. The ratchet stop provides constant measuring force. Measuring rod lock.

Feature:

Range: 0 - 300 mm
Graduation: 0,01 mm
Functions: Base 63.5 x 16 mm
Inch-Metric: Metric
Delivered: Including box, spanner no. 301,336, 04GAA274, hex-spanner no. 202,863
Inch/metric: Metric
Scope of delivery: Incl. box, adjusting key No. 301.336, 04GAA274, Allen key No. 202.863

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart