NC Spot drill 120 degree, inch, uncoated 1/4

Article no.: U11019 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

(in) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer's standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Coating uncoated
Standard Manufacturer's standard
Colour ring without
Type of product Spotting drill

Identification & Classification

Article number U11019 1/4

Description

Description:

HSS Co (8%), NC Spot drill with 120° point. For more precise centering work on NC/CNC machine. A large diameter in respect to the subsequent drilling tool allows for centering and chamfering simultaneously.

Feature:

Shank tolerance: h6
  • Nominal ⌀ DC: 1/4in
  • Coating: uncoated
  • Tool material: HSSCo8
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 120 degrees
  • Number of cutting edges Z: 2
  • Through-coolant: no
  • Flute length Lc: 0.669 in
  • Overall length L: 2.76 in
  • Colour ring: without
  • Type of product: Spotting drill
  • Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart