Uniform Technology™ C3 ISO 4 (Class 10) Cleanroom Hood with Built-in Face Mask - Pull Over

Article no.: U09817 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09817 L
EAN / GTIN 616314582431

Description

Version:

Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Description:

  • C3 Fabric - 99% Polyester / 1% Carbon
  • Pull over eyes only
  • Built in tricot and mesh face mask
  • Elastic back
  • Three vertical and four horizontal snaps in back
  • Split skirt
  • Meets standards required for use in ISO 4 (Class 10) cleanrooms and other controlled environments

Feature:

  • Color White
  • Country of Origin China
  • Clothing Type Hoods
  • Fabric C3
  • Closure Snap
  • Construction ESD Safe
  • Certifications --
  • Product Circularity Reusable / Launderable
  • ISO Cleanroom ISO 4 (Class 10)
  • ANSI/ESD S20.20 --
  • Temperature Resistant --
  • Static Control Property --

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart