Work coat, Unisex size: L

Article no.: U09815 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09815 L
EAN / GTIN 616314554254

Description

Version:

Reusable white frock 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.

Description:

  • Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Raglan sleeves for more movement
  • Military collar for a clean look
  • Snaps at front opening
  • ESD Knit cuffs
  • Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Feature:

  • Color White
  • Country of Origin China
  • Clothing Type Frocks
  • Fabric Altessa Grid
  • Closure Snap
  • Construction ESD Safe
  • Certifications --
  • Product Circularity Reusable / Launderable
  • ISO Cleanroom ISO 5 (Class 100)
  • ANSI/ESD S20.20 --
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart