Work coat, Unisex size: 2XL

Article no.: U09809 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09809 2XL
EAN / GTIN 616314475139

Description

Version:

Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Description:

  • StatStar Fabric - 87% Polyester / 13% Carbon
  • Lapel collar
  • Three patch pockets
  • Snaps at front opening
  • Grounding snap on waist pocket
  • ESD Knit Cuff closure
  • Pen slot on breast pocket
  • ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment

Feature:

  • Color Royal
  • Packaging Case
  • Country of Origin Mexico
  • Clothing Type Lab Coats
  • Fabric StatStar
  • Closure Snap
  • Construction ESD Safe
  • Certifications TAA Compliant
  • Product Circularity Reusable / Launderable
  • ISO Cleanroom --
  • ANSI/ESD S20.20 Groundable Static Control
  • Garment
  • < 1x10
  • 9Ω Point to groundable
  • point
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart