HardCap A1+™ Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back

Article no.: U09746 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09746 BLACK
EAN / GTIN 5038428008730

Description

Version:

Getting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The sporty baseball cap style of the HardCap A1+™ is sure to increase wearer acceptability and reduce injuries.

Description:

  • Ultra sleek design means the HardCap A1+™ is almost indistinguishable from a low-profile baseball cap
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Unique size adjuster slides on an elastic strip to give a quick, secure fit. Angled downward to fit under nape of neck
  • Terry cloth sweatband adds comfort and absorption for the wearer
  • Reflective piping adds extra visibility and therefore safety in all working environments
  • Holes in the liner match up with two mesh panels on the cap to provide added ventilation for coolness and comfort

Feature:

  • Color Black
  • Sizes Available OS
  • Packaging Bagged Each
  • Country of Origin China
  • Shell Vented
  • Brim Style Cap Style
  • Brim Length Standard
  • Size Adjustment Elastic Strap
  • Sweatband Terry Cloth
  • Certifications EN 812

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart