PIP® Bump Cap with 4-Point Plastic Suspension and Pin-Lock Adjustable Back

Article no.: U09745 GREEN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09745 GREEN
EAN / GTIN 620606001845

Description

Version:

Low hazard Bump Cap, well ventilated and lightweight for total wearer comfort. Ideal for food industry, mechanics, truck drivers and maintenance departments

Description:

  • Lightweight ventilated HDPE shell
  • 4-Point HDPE pin lock suspension with foam sweatband
  • Popular in food processing, manufacturing, maintenance and service industries
  • Designed as a safeguard against accidental bumping or scraping of the head
  • Does not meet or tested to any safety standards
  • Compatible face shield bracket 251-EPB940 & Visor 251-FA815
  • Compatible with chin strap 280-HP241C

Feature:

  • Color Green
  • Sizes Available OS
  • Packaging Bagged Each
  • Country of Origin Canada
  • Shell Vented
  • Brim Style Cap Style
  • Certifications TAA Compliant
  • Product Circularity --

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart