Version:
PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.
Description:
- Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- Vented to increase air flow and to reduce inside hard hat temperatures
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- SURE LOCK wheel adjustment system for one hand size adjustments
- Precise height adjustment settings to ensure proper depth
- Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets ANSI/ISEA Z89.1 Type I/Class C and CSA Z94.1 Type I/Class C requirements
- Custom logo imprinting available on all four sides of the hard hat
Feature:
- Color Gray
- Sizes Available OS
- Packaging Bagged Each
- Country of Origin Canada
- Shell Material HDPE
- Shell Vented
- Brim Style Full
- Brim Length Standard
- Size Adjustment Wheel Ratchet
- Suspension 4 Point Nylon Webbing Cradle
- Sweatband Felt Lined Foam
- Size Range 53cm-63cm
- Certifications ANSI/ISEA Z89.1, CSA Z94.1
- Certified, TAA Compliant
- Product Circularity Recycled via Terracycle
- ANSI Type Type I
- Electrical Class Class C