Whistler™ Cap Style Hard Hat with HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment

Article no.: U09733 GRAY
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09733 GRAY
EAN / GTIN 620606000091

Description

Version:

PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.

Description:

  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • Shell design includes a rain trough for extra convenience in adverse weather conditions
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
  • Precise height adjustment settings to ensure proper depth
  • Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
  • Universal accessory slots accommodate a variety of eye, face and hearing protection products
  • Meets ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
  • Fulfills Class E Electrical Insulation requirements (20,000 volts)
  • Custom logo imprinting available on all four sides of the hard hat

Feature:

  • Color Gray
  • Sizes Available OS
  • Packaging Bagged
  • Country of Origin Canada
  • Shell Material HDPE
  • Shell Non-Vented
  • Brim Style Cap Style
  • Brim Length Standard
  • Size Adjustment Pin-Lock
  • Suspension 4 Point Nylon Webbing Cradle
  • Sweatband Felt Lined Foam
  • Size Range 53cm-63cm
  • Certifications ANSI/ISEA Z89.1, EN 397, TAA Compliant
  • Product Circularity Recycled via Terracycle
  • ANSI Type Type I
  • Electrical Class Class E

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart