Traverse™ Industrial Climbing Helmet with Mips® Brain Protection System for Industrial Safety Helmets, ABS Shell, EPS Foam Impact Liner, HDPE Suspension, Wheel Ratchet Adjustment and 4-Point Chin Strap

Article no.: U09731 GREEN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09731 GREEN
EAN / GTIN 616314790546

Description

Version:

The ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner that work in conjunction with the highly adjustable 4-point HDPE inner suspension to provide exceptional protection from top of head and lateral impact hazards. The Traverse™ - Mips® offers a low friction layer that allows the head to move inside the helmet (10mm – 15mm relative motion in all directions) which can redirect the harmful rotational motion otherwise transferred to the head.

Description:

  • Ultra lightweight shell made with ABS material provides superior protection
  • Mips® (Multi-directional Impact Protection System) Brain Protection System for Industrial Safety Helmets is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts
  • EPS foam impact liner helps absorb the forces of front, side, or rear impacts
  • Includes a 4-point cross-over chin strap with quick release buckle that is adjustable for a safe & secure fit
  • Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
  • Inner suspension includes comfortable padding for above the brow line
  • Meets ANSI Z89.1-2014 Type II, Class E
  • Meets clauses 4.2 of EN12492
  • Compatible with full line of Traverse accessories

Feature:

  • Color Green
  • Sizes Available OS
  • Packaging Boxed
  • Country of Origin China
  • Shell Material ABS
  • Shell Non-Vented
  • Brim Style Cap Style
  • Brim Length Micro
  • Size Adjustment Wheel Ratchet
  • Suspension Foam Cradle System
  • Chin Strap 4-Point Polyester
  • Sweatband Polyester EVA
  • Size Range 53cm-63cm
  • Construction MIPS Technology
  • Certifications ANSI/ISEA Z89.1, EN 12492
  • Product Circularity Recycled via Terracycle
  • ANSI Type Type II
  • Electrical Class Class E

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart